Zoro Homepage

Ammeter, Dc, 0-50Ma/0-500Ma / 0-5A

  • Mfr # MAM001

  • Zoro # G3650806


product price: $10.99
/ea

Key Features

Range
0-50mA/0-500mA / 0-5A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MAM001
Zoro #
G3650806
UPC #
-
Country of Origin
China

Details

Item
Ammeter,Dc,0-50Ma/0-500Ma / 0-5A
Range
0-50mA/0-500mA / 0-5A

Description

DC ammeter mounted in a black plastic case. Meter scaled from 0 – 50mA and 0 – 500mA. Scale length of 75mm, with +/- 2.5% accuracy. Features 5-way binding post and an external zero-setting screw. Not protected against prolonged or significant overload. Stackable for convenient storage.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.