Biohazard Disposable Bags, PP, 12in x 18in, 200PK
- Mfr # UNU40105
- Zoro # G916310993
Key Features
Specifications
Details
- MFR #
- UNU40105
- Zoro #
- G916310993
- UPC #
- 840287247510
- Country of Origin
- India
- Item
- Biohazard Bags
- Capacity
- 9 L
- Color
- Red
- Material
- Polypropylene
Dimensions
- Width
- 12 in
- Length
- 18 in
- Thickness
- 55 micron
Description
These bright red, easy to open, polypropylene PP Biohazard Bags are for disposal of biohazard waste and plastic laboratory items such as used tips and tubes. Bags have a clearly printed biohazard symbol and pass ASTM 1922 tear resistance and ASTM 1709 dart impact tests. Steam autoclavable for sterilization of waste before disposal. Polypropylene bags include black biohazard symbol and precautionary procedures printed in four languages English, Spanish, French, German for added safety High temperature steam autoclavable to 135 Degrees C 275 Degrees F Pass ASTM 1922 Tear Resistance and ASTM 1709 Dart Impact Tests 55 microns 2.2 mil thickness
- Pass ASTM 1922 Tear Resistance and ASTM 1709 Dart Impact Tests
- Safely dispose of biohazard material in your lab
- Features a bright red color
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.