Biohazard Disposable Bags, PP, 25in x 35in, 200PK

  • Mfr # UNU40104

  • Zoro # G716311084


product price:  $160.99
/pk 200, $0.80/ea
Free Shipping & Returns

Key Features

Material
HM-HDPE
Width
25 in
Thickness
55 microns
Color
Red
Length
35 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
UNU40104
Zoro #
G716311084
UPC #
840287247503
Country of Origin
India

Dimensions

Width
25 in
Thickness
55 microns
Length
35 in

Details

Item
Biohazard Bags
Material
HM-HDPE
Capacity
37 L
Color
Red

Description

These bright red, easy to open, polypropylene PP Biohazard Bags are for disposal of biohazard waste and plastic laboratory items such as used tips and tubes. Bags have a clearly printed biohazard symbol and pass ASTM 1922 tear resistance and ASTM 1709 dart impact tests. Steam autoclavable for sterilization of waste before disposal. Polypropylene bags include black biohazard symbol and precautionary procedures printed in four languages English, Spanish, French, German for added safety High temperature steam autoclavable to 135 Degrees C 275 Degrees F Pass ASTM 1922 Tear Resistance and ASTM 1709 Dart Impact Tests 55 microns 2.2 mil thickness


  • Pass ASTM 1922 Tear Resistance and ASTM 1709 Dart Impact Tests
  • Safely dispose of biohazard material in your lab
  • Features a bright red color

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.