Chemistry Hardware Kit

  • Mfr # HRDKIT1
  • Zoro # G322761426
product price: 
$
142.99
/ea
Free Shipping & Returns

Key Features

Includes
(2) Alligator Clip with 24 in Wire, (2) Carbon Rod Electrodes, (2) Rubber Stopper #0 One-Hole, (2) Rubber Stopper #3 One-Hole, (2) Rubber Stopper #6 One-Hole, (2) Rubber Stopper #6 Two-Hole, (2) Test Tube Clamp, 12 Hole 12 Pin Wooden Test Tube Rack, 2 1/4 in Mohr Pinch Clamp, 2 in Clay Pipe Triangle, 250 mL Polyethylene Wash Bottle, 3 x 1/2 in Test Tube Brush, 30 cm Plastic Metric Ruler, 4 ft 1/4 in ID Rubber Tubing, 4 in Clamp Ring Support, 5 x 5 in Ceramic Wire Gauze, 5 x 8 in Ring Stand, 9 in Plated Crucible Tong, Buret Brush, Clamp Boss Head, Double Buret Clamp, Blue Glass Marking Pencil, Nichrome Wire with Aluminum Handle, Pneumatic Trough Water Reservoir, Thermometer 20 to 150 C
Material
Plastic (Metric Ruler)
Product Type
Lab Starter Kit
Shell Material
Plastic (Metric Ruler)
Traction Material
Plastic (Metric Ruler)
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
HRDKIT1
Zoro #
G322761426
UPC #
840287202717
Country of Origin
India
Includes
(2) Alligator Clip with 24 in Wire, (2) Carbon Rod Electrodes, (2) Rubber Stopper #0 One-Hole, (2) Rubber Stopper #3 One-Hole, (2) Rubber Stopper #6 One-Hole, (2) Rubber Stopper #6 Two-Hole, (2) Test Tube Clamp, 12 Hole 12 Pin Wooden Test Tube Rack, 2 1/4 in Mohr Pinch Clamp, 2 in Clay Pipe Triangle, 250 mL Polyethylene Wash Bottle, 3 x 1/2 in Test Tube Brush, 30 cm Plastic Metric Ruler, 4 ft 1/4 in ID Rubber Tubing, 4 in Clamp Ring Support, 5 x 5 in Ceramic Wire Gauze, 5 x 8 in Ring Stand, 9 in Plated Crucible Tong, Buret Brush, Clamp Boss Head, Double Buret Clamp, Blue Glass Marking Pencil, Nichrome Wire with Aluminum Handle, Pneumatic Trough Water Reservoir, Thermometer 20 to 150 C
Material
Plastic (Metric Ruler)
Item
Chemistry Hardware Kit
Product Type
Lab Starter Kit
Shell Material
Plastic (Metric Ruler)
Traction Material
Plastic (Metric Ruler)

Description

Chemistry Hardware Kit

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews