Glass Flasks, Amber

  • Mfr # FGAM010
  • Zoro # G722760746
product price: 
$
43.45
/ea

Key Features

Includes Closure
Yes
Closure Type
Cap
Body Material
Borosilicate Glass
Shape
Round
Tolerance
+/-0.02 mL
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
FGAM010
Zoro #
G722760746
UPC #
840287206197
Country of Origin
India
Includes Closure
Yes
Closure Type
Cap
Body Material
Borosilicate Glass
Shape
Round
Tolerance
+/-0.02 mL
Special Features
Calibrated to Contain, Heavy-Duty Uniform Wall Thickness, Polyethylene Cap, Wide Mouth Design
Standards
ASTM
Closure Color
White
Body Color
Amber
Basic Material
Glass
Closure Material
Polyethylene
Graduation Increments - Metric
10 mL
Item
Glass Flasks
Capacity - Metric
10 mL
Clarity
Colored
Graduated
Yes
ASTM Specification
E288
Includes
Cap, Printed Calibration Certificate with Printed QR Code
Autoclavable
Yes
Neck Style
Straight
Maximum Graduation - Metric
10 mL
Number of Flasks Included
1
USP Specification
Type I
Number of Necks
1
Front Closure
Cap

Dimensions

Compatible with Stopper Size
13
Mouth Size
Wide

Description

Glass Flasks, Capacity - Metric 10 mL, Capacity - English Not Applicable, Flask Type Volumetric, Overall Height - Metric Not Applicable, USP Specification Type I, Tolerance +/-0.02 mL, Includes Closure Yes, Closure Type Cap, Neck Style Straight, Closure Material Polyethylene, Compatible with Stopper Size 13, Body Material Borosilicate Glass, Sterile/Non-Sterile Non-Sterile, Autoclavable Yes, Body Color Amber, Graduated Yes, Graduation Increments - Metric 10 mL, Mouth Size Wide, Glassware Class A

Ratings & reviews