Glass Flasks, Colorless
- Mfr # FG5640-1000QR
- Zoro # G222761434
product price:Â
$
48.15
/ea
Key Features
Closure Material
Glass
Tolerance
+/-0.3 mL
Closure Type
Ground-Glass Stopper
Autoclavable
Yes
Number of Flasks Included
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FG5640-1000QR
- Zoro #
- G222761434
- UPC #
- 840287206463
- Country of Origin
- India
- Closure Material
- Glass
- Tolerance
- +/-0.3 mL
- Closure Type
- Ground-Glass Stopper
- Autoclavable
- Yes
- Number of Flasks Included
- 1
- Special Features
- Batch Certified, Durable Machine-Blown Body, QR Code for Calibration Certificates, Sharp Graduation Line with Large White Block Letters
- ASTM Specification
- E288
- Graduation Increments - Metric
- 1,000 mL
- Body Material
- Borosilicate Glass
- Standards
- ASTM
- Body Color
- Colorless
- Shape
- Round
- Includes
- Ground-Glass Stopper
- Number of Necks
- 1
- Neck Style
- Straight
- Clarity
- Clear
- USP Specification
- Type I
- Item
- Glass Flasks
- Capacity - Metric
- 1,000 mL
- Closure Color
- Colorless
- Includes Closure
- Yes
- Maximum Graduation - Metric
- 1,000 mL
- Graduated
- Yes
- Front Closure
- Ground-Glass Stopper
Dimensions
- Mouth Size
- Narrow
- Compatible with Stopper Size
- 22
Description
Glass Flasks, Capacity - Metric 1,000 mL, Capacity - English Not Applicable, Flask Type Volumetric, Overall Height - Metric Not Applicable, USP Specification Type I, Tolerance +/-0.3 mL, Includes Closure Yes, Closure Type Ground-Glass Stopper, Neck Style Straight, Closure Material Glass, Compatible with Stopper Size 22, Body Material Borosilicate Glass, Sterile/Non-Sterile Non-Sterile, Autoclavable Yes, Body Color Colorless, Graduated Yes, Graduation Increments - Metric 1,000 mL
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.