Shop UNITED SCIENTIFIC

Glass Flasks, Amber

  • Mfr # FGAM020
  • Zoro # G822760615

product price: 
$
45.99
/ea

Key Features

USP Specification
Type I
ASTM Specification
E288
Body Material
Borosilicate Glass
Graduation Increments - Metric
20 mL
Compatible with Stopper Size
13
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
FGAM020
Zoro #
G822760615
UPC #
840287206203
Country of Origin
India
USP Specification
Type I
ASTM Specification
E288
Body Material
Borosilicate Glass
Graduation Increments - Metric
20 mL
Number of Necks
1
Graduated
Yes
Closure Material
Polyethylene
Standards
ASTM
Closure Type
Cap
Clarity
Colored
Neck Style
Straight
Includes
Cap, Printed Calibration Certificate with Printed QR Code
Maximum Graduation - Metric
20 mL
Number of Flasks Included
1
Special Features
Calibrated to Contain, Heavy-Duty Uniform Wall Thickness, Polyethylene Cap, Wide Mouth Design
Autoclavable
Yes
Includes Closure
Yes
Basic Material
Glass
Closure Color
White
Tolerance
+/-0.03 mL
Shape
Round
Item
Glass Flasks
Capacity - Metric
20 mL
Body Color
Amber
Front Closure
Cap

Dimensions

Compatible with Stopper Size
13
Mouth Size
Wide

Description

Glass Flasks, Capacity - Metric 20 mL, Capacity - English Not Applicable, Flask Type Volumetric, Overall Height - Metric Not Applicable, USP Specification Type I, Tolerance +/-0.03 mL, Includes Closure Yes, Closure Type Cap, Neck Style Straight, Closure Material Polyethylene, Compatible with Stopper Size 13, Body Material Borosilicate Glass, Sterile/Non-Sterile Non-Sterile, Autoclavable Yes, Body Color Amber, Graduated Yes, Graduation Increments - Metric 20 mL, Mouth Size Wide, Glassware Class A

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.