Shop UNITED SCIENTIFIC
See all product information
Create Account
Glass Flasks, Colorless
- Mfr # FG5580-100QR
- Zoro # G922760379
product price:Â
$
17.65
/ea
Key Features
Number of Necks
1
Mouth Size
Narrow
Closure Type
Snap-On
Number of Flasks Included
1
Neck Style
Straight
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FG5580-100QR
- Zoro #
- G922760379
- UPC #
- 840287206784
- Country of Origin
- India
- Number of Necks
- 1
- Closure Type
- Snap-On
- Number of Flasks Included
- 1
- Neck Style
- Straight
- Includes Closure
- Yes
- USP Specification
- Type I
- Autoclavable
- Yes
- Standards
- ASTM
- Clarity
- Clear
- Closure Material
- Plastic
- ASTM Specification
- E288
- Includes
- Plastic Snap Cap
- Graduation Increments - Metric
- 100 mL
- Closure Color
- Blue
- Body Material
- Borosilicate Glass
- Body Color
- Colorless
- Special Features
- Batch Certified, Durable Machine-Blown Body, Heavy Beaded Tubing Neck, Sharp Graduation Line with Large White Block Letters
- Shape
- Round
- Graduated
- Yes
- Tolerance
- +/-0.3 mL
- Maximum Graduation - Metric
- 100 mL
- Item
- Glass Flasks
- Capacity - Metric
- 100 mL
- Front Closure
- Snap-On
Dimensions
- Mouth Size
- Narrow
Description
Glass Flasks, Capacity - Metric 100 mL, Capacity - English Not Applicable, Flask Type Volumetric, Overall Height - Metric Not Applicable, USP Specification Type I, Tolerance +/-0.3 mL, Includes Closure Yes, Closure Type Snap-On, Neck Style Straight, Closure Material Plastic, Compatible with Stopper Size Not Applicable, Body Material Borosilicate Glass, Sterile/Non-Sterile Non-Sterile, Autoclavable Yes, Body Color Colorless, Graduated Yes, Graduation Increments - Metric 100 mL, Mouth Size Narrow
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.