Glass Flasks, Amber

  • Mfr # FGAM025
  • Zoro # G522761011
product price: 
$
48.29
/ea

Key Features

Closure Type
Cap
Graduated
Yes
Capacity - Metric
25 mL
Includes Closure
Yes
Standards
ASTM
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
FGAM025
Zoro #
G522761011
UPC #
840287206210
Country of Origin
India
Closure Type
Cap
Graduated
Yes
Capacity - Metric
25 mL
Includes Closure
Yes
Standards
ASTM
Neck Style
Straight
Basic Material
Glass
Clarity
Colored
Maximum Graduation - Metric
25 mL
USP Specification
Type I
Number of Necks
1
Closure Material
Polyethylene
Graduation Increments - Metric
25 mL
Closure Color
White
Number of Flasks Included
1
ASTM Specification
E288
Tolerance
+/-0.03 mL
Body Color
Amber
Body Material
Borosilicate Glass
Shape
Round
Special Features
Calibrated to Contain, Heavy-Duty Uniform Wall Thickness, Polyethylene Cap, Wide Mouth Design
Item
Glass Flasks
Includes
Cap, Printed Calibration Certificate with Printed QR Code
Autoclavable
Yes
Front Closure
Cap

Dimensions

Mouth Size
Wide
Compatible with Stopper Size
13

Description

Glass Flasks, Capacity - Metric 25 mL, Capacity - English Not Applicable, Flask Type Volumetric, Overall Height - Metric Not Applicable, USP Specification Type I, Tolerance +/-0.03 mL, Includes Closure Yes, Closure Type Cap, Neck Style Straight, Closure Material Polyethylene, Compatible with Stopper Size 13, Body Material Borosilicate Glass, Sterile/Non-Sterile Non-Sterile, Autoclavable Yes, Body Color Amber, Graduated Yes, Graduation Increments - Metric 25 mL, Mouth Size Wide, Glassware Class A

Ratings & reviews