Shop UNITED SCIENTIFIC
See all product information
Create Account
Glass Flasks, Colorless
- Mfr # FG5580-500QR
- Zoro # G122760469
product price:Â
$
26.89
/ea
Key Features
USP Specification
Type I
Number of Flasks Included
1
ASTM Specification
E288
Includes Closure
Yes
Standards
ASTM
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FG5580-500QR
- Zoro #
- G122760469
- UPC #
- 840287206814
- Country of Origin
- India
- USP Specification
- Type I
- Number of Flasks Included
- 1
- ASTM Specification
- E288
- Includes Closure
- Yes
- Standards
- ASTM
- Clarity
- Clear
- Closure Material
- Plastic
- Includes
- Plastic Snap Cap
- Closure Type
- Snap-On
- Neck Style
- Straight
- Number of Necks
- 1
- Shape
- Round
- Item
- Glass Flasks
- Capacity - Metric
- 500 mL
- Maximum Graduation - Metric
- 500 mL
- Body Material
- Borosilicate Glass
- Closure Color
- Blue
- Special Features
- Batch Certified, Durable Machine-Blown Body, Heavy Beaded Tubing Neck, Sharp Graduation Line with Large White Block Letters
- Autoclavable
- Yes
- Tolerance
- +/-0.2 mL
- Body Color
- Colorless
- Graduation Increments - Metric
- 500 mL
- Graduated
- Yes
- Front Closure
- Snap-On
Dimensions
- Mouth Size
- Narrow
Description
Glass Flasks, Capacity - Metric 500 mL, Capacity - English Not Applicable, Flask Type Volumetric, Overall Height - Metric Not Applicable, USP Specification Type I, Tolerance +/-0.2 mL, Includes Closure Yes, Closure Type Snap-On, Neck Style Straight, Closure Material Plastic, Compatible with Stopper Size Not Applicable, Body Material Borosilicate Glass, Sterile/Non-Sterile Non-Sterile, Autoclavable Yes, Body Color Colorless, Graduated Yes, Graduation Increments - Metric 500 mL, Mouth Size Narrow
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.