Shop UNITED SCIENTIFIC
See all product information
Create Account
Glass Flasks, Colorless
- Mfr # FG5580-50QR
- Zoro # G522761226
product price:Â
$
15.99
/ea
Key Features
Special Features
Batch Certified, Durable Machine-Blown Body, Heavy Beaded Tubing Neck, Sharp Graduation Line with Large White Block Letters
Neck Style
Straight
Closure Material
Plastic
Autoclavable
Yes
Includes Closure
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FG5580-50QR
- Zoro #
- G522761226
- UPC #
- 840287206777
- Country of Origin
- India
- Special Features
- Batch Certified, Durable Machine-Blown Body, Heavy Beaded Tubing Neck, Sharp Graduation Line with Large White Block Letters
- Neck Style
- Straight
- Closure Material
- Plastic
- Autoclavable
- Yes
- Includes Closure
- Yes
- Clarity
- Clear
- Body Color
- Colorless
- Graduation Increments - Metric
- 50 mL
- Body Material
- Borosilicate Glass
- Graduated
- Yes
- Capacity - Metric
- 50 mL
- Tolerance
- +/-0.05 mL
- Standards
- ASTM
- Item
- Glass Flasks
- Number of Flasks Included
- 1
- USP Specification
- Type I
- Closure Type
- Snap-On
- Shape
- Round
- Number of Necks
- 1
- Closure Color
- Blue
- ASTM Specification
- E288
- Maximum Graduation - Metric
- 50 mL
- Includes
- Plastic Snap Cap
- Front Closure
- Snap-On
Dimensions
- Mouth Size
- Narrow
Description
Glass Flasks, Capacity - Metric 50 mL, Capacity - English Not Applicable, Flask Type Volumetric, Overall Height - Metric Not Applicable, USP Specification Type I, Tolerance +/-0.05 mL, Includes Closure Yes, Closure Type Snap-On, Neck Style Straight, Closure Material Plastic, Compatible with Stopper Size Not Applicable, Body Material Borosilicate Glass, Sterile/Non-Sterile Non-Sterile, Autoclavable Yes, Body Color Colorless, Graduated Yes, Graduation Increments - Metric 50 mL, Mouth Size Narrow
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.