Glass Flasks, Colorless
- Mfr # FG5639-1000QR
- Zoro # G222760987
product price:Â
$
124.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Standards
ASTM
Special Features
Individually Certified, Individually Serialized, Large White Block Lettering, Machine-Blown Body, QR Code for Calibration Certificates, Sharp Graduation Line
Capacity - Metric
1,000 mL
Closure Material
Glass
Includes
Ground-Glass Stopper
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FG5639-1000QR
- Zoro #
- G222760987
- UPC #
- 840287206685
- Country of Origin
- India
- Standards
- ASTM
- Special Features
- Individually Certified, Individually Serialized, Large White Block Lettering, Machine-Blown Body, QR Code for Calibration Certificates, Sharp Graduation Line
- Capacity - Metric
- 1,000 mL
- Closure Material
- Glass
- Includes
- Ground-Glass Stopper
- Clarity
- Clear
- Number of Flasks Included
- 1
- Tolerance
- +/-0.3 mL
- Body Material
- Borosilicate Glass
- Number of Necks
- 1
- Graduated
- Yes
- Includes Closure
- Yes
- Maximum Graduation - Metric
- 1,000 mL
- Graduation Increments - Metric
- 1,000 mL
- Body Color
- Colorless
- Item
- Glass Flasks
- ASTM Specification
- E288
- Autoclavable
- Yes
- USP Specification
- Type I
- Closure Color
- Colorless
- Shape
- Round
- Neck Style
- Straight
- Closure Type
- Ground-Glass Stopper
- Front Closure
- Ground-Glass Stopper
Dimensions
- Compatible with Stopper Size
- 22
- Mouth Size
- Narrow
Description
Glass Flasks, Capacity - Metric 1,000 mL, Capacity - English Not Applicable, Flask Type Volumetric, Overall Height - Metric Not Applicable, USP Specification Type I, Tolerance +/-0.3 mL, Includes Closure Yes, Closure Type Ground-Glass Stopper, Neck Style Straight, Closure Material Glass, Compatible with Stopper Size 22, Body Material Borosilicate Glass, Sterile/Non-Sterile Non-Sterile, Autoclavable Yes, Body Color Colorless, Graduated Yes, Graduation Increments - Metric 1,000 mL
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.