Shop UNITED SCIENTIFIC
See all product information
Create Account
Glass Flasks, Colorless
- Mfr # FG5640-20QR
- Zoro # G122760537
product price:Â
$
21.15
/ea
Key Features
Special Features
Batch Certified, Durable Machine-Blown Body, QR Code for Calibration Certificates, Sharp Graduation Line with Large White Block Letters
Tolerance
+/-0.03 mL
Closure Color
Colorless
Number of Necks
1
Closure Type
Ground-Glass Stopper
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FG5640-20QR
- Zoro #
- G122760537
- UPC #
- 840287206395
- Country of Origin
- India
- Special Features
- Batch Certified, Durable Machine-Blown Body, QR Code for Calibration Certificates, Sharp Graduation Line with Large White Block Letters
- Tolerance
- +/-0.03 mL
- Closure Color
- Colorless
- Number of Necks
- 1
- Closure Type
- Ground-Glass Stopper
- Number of Flasks Included
- 1
- Item
- Glass Flasks
- Neck Style
- Straight
- Standards
- ASTM
- Graduated
- Yes
- Graduation Increments - Metric
- 20 mL
- Capacity - Metric
- 20 mL
- Body Material
- Borosilicate Glass
- Maximum Graduation - Metric
- 20 mL
- Includes
- Ground-Glass Stopper
- Shape
- Round
- Clarity
- Clear
- Includes Closure
- Yes
- ASTM Specification
- E288
- USP Specification
- Type I
- Autoclavable
- Yes
- Closure Material
- Glass
- Body Color
- Colorless
- Front Closure
- Ground-Glass Stopper
Dimensions
- Mouth Size
- Narrow
- Compatible with Stopper Size
- 9
Description
Glass Flasks, Capacity - Metric 20 mL, Capacity - English Not Applicable, Flask Type Volumetric, Overall Height - Metric Not Applicable, USP Specification Type I, Tolerance +/-0.03 mL, Includes Closure Yes, Closure Type Ground-Glass Stopper, Neck Style Straight, Closure Material Glass, Compatible with Stopper Size 9, Body Material Borosilicate Glass, Sterile/Non-Sterile Non-Sterile, Autoclavable Yes, Body Color Colorless, Graduated Yes, Graduation Increments - Metric 20 mL, Mouth Size Narrow
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.