Shop UNITED SCIENTIFIC
See all product information
Create Account
Glass Flasks, Colorless
- Mfr # FG5639-2000QR
- Zoro # G622760341
product price:Â
$
165.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Closure Color
Colorless
Clarity
Clear
Includes Closure
Yes
Number of Necks
1
Number of Flasks Included
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FG5639-2000QR
- Zoro #
- G622760341
- UPC #
- 840287206692
- Country of Origin
- India
- Closure Color
- Colorless
- Clarity
- Clear
- Item
- Glass Flasks
- Includes Closure
- Yes
- Number of Necks
- 1
- Number of Flasks Included
- 1
- ASTM Specification
- E288
- Includes
- Ground-Glass Stopper
- Maximum Graduation - Metric
- 2,000 mL
- Body Material
- Borosilicate Glass
- USP Specification
- Type I
- Tolerance
- +/-0.5 mL
- Body Color
- Colorless
- Capacity - Metric
- 2,000 mL
- Closure Type
- Ground-Glass Stopper
- Special Features
- Individually Certified, Individually Serialized, Large White Block Lettering, Machine-Blown Body, QR Code for Calibration Certificates, Sharp Graduation Line
- Autoclavable
- Yes
- Graduated
- Yes
- Graduation Increments - Metric
- 2,000 mL
- Closure Material
- Glass
- Standards
- ASTM
- Shape
- Round
- Neck Style
- Straight
- Front Closure
- Ground-Glass Stopper
Dimensions
- Mouth Size
- Narrow
- Compatible with Stopper Size
- 27
Description
Glass Flasks, Capacity - Metric 2,000 mL, Capacity - English Not Applicable, Flask Type Volumetric, Overall Height - Metric Not Applicable, USP Specification Type I, Tolerance +/-0.5 mL, Includes Closure Yes, Closure Type Ground-Glass Stopper, Neck Style Straight, Closure Material Glass, Compatible with Stopper Size 27, Body Material Borosilicate Glass, Sterile/Non-Sterile Non-Sterile, Autoclavable Yes, Body Color Colorless, Graduated Yes, Graduation Increments - Metric 2,000 mL
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.