Glass Flasks, Colorless

  • Mfr # FG5639-250QR
  • Zoro # G422760954
product price: 
$
75.15
/ea
Zoro's best price: not eligible for any other offers or promotions

Key Features

Special Features
Individually Certified, Individually Serialized, Large White Block Lettering, Machine-Blown Body, QR Code for Calibration Certificates, Sharp Graduation Line
Clarity
Clear
Mouth Size
Narrow
Tolerance
+/-0.12 mL
Graduation Increments - Metric
250 mL
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
FG5639-250QR
Zoro #
G422760954
UPC #
840287206661
Country of Origin
India

Dimensions

Mouth Size
Narrow
Compatible with Stopper Size
16

Details

Special Features
Individually Certified, Individually Serialized, Large White Block Lettering, Machine-Blown Body, QR Code for Calibration Certificates, Sharp Graduation Line
Clarity
Clear
Tolerance
+/-0.12 mL
Graduation Increments - Metric
250 mL
Standards
ASTM
ASTM Specification
E288
Number of Necks
1
Number of Flasks Included
1
Includes
Ground-Glass Stopper
Body Color
Colorless
Closure Color
Colorless
Closure Material
Glass
Item
Glass Flasks
Maximum Graduation - Metric
250 mL
Autoclavable
Yes
Neck Style
Straight
Graduated
Yes
Body Material
Borosilicate Glass
Closure Type
Ground-Glass Stopper
USP Specification
Type I
Includes Closure
Yes
Shape
Round
Capacity - Metric
250 mL
Front Closure
Ground-Glass Stopper

Description

Glass Flasks, Capacity - Metric 250 mL, Capacity - English Not Applicable, Flask Type Volumetric, Overall Height - Metric Not Applicable, USP Specification Type I, Tolerance +/-0.12 mL, Includes Closure Yes, Closure Type Ground-Glass Stopper, Neck Style Straight, Closure Material Glass, Compatible with Stopper Size 16, Body Material Borosilicate Glass, Sterile/Non-Sterile Non-Sterile, Autoclavable Yes, Body Color Colorless, Graduated Yes, Graduation Increments - Metric 250 mL, Mouth Size Narrow

Ratings & reviews