Glass Flasks, Colorless

  • Mfr # FG5580-2000QR
  • Zoro # G522761134
product price: 
$
74.65
/ea

Key Features

Closure Type
Snap-On
Includes Closure
Yes
Special Features
Batch Certified, Durable Machine-Blown Body, Heavy Beaded Tubing Neck, Sharp Graduation Line with Large White Block Letters
Body Material
Borosilicate Glass
USP Specification
Type I
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
FG5580-2000QR
Zoro #
G522761134
UPC #
840287206838
Country of Origin
India

Dimensions

Mouth Size
Narrow

Details

Closure Type
Snap-On
Includes Closure
Yes
Special Features
Batch Certified, Durable Machine-Blown Body, Heavy Beaded Tubing Neck, Sharp Graduation Line with Large White Block Letters
Body Material
Borosilicate Glass
USP Specification
Type I
Closure Material
Plastic
Standards
ASTM
Tolerance
+/-0.5 mL
Includes
Plastic Snap Cap
Number of Necks
1
Shape
Round
Maximum Graduation - Metric
2,000 mL
Body Color
Colorless
Graduation Increments - Metric
2,000 mL
Clarity
Clear
Number of Flasks Included
1
Autoclavable
Yes
Graduated
Yes
ASTM Specification
E288
Closure Color
Blue
Item
Glass Flasks
Capacity - Metric
2,000 mL
Neck Style
Straight
Front Closure
Snap-On

Description

Glass Flasks, Capacity - Metric 2,000 mL, Capacity - English Not Applicable, Flask Type Volumetric, Overall Height - Metric Not Applicable, USP Specification Type I, Tolerance +/-0.5 mL, Includes Closure Yes, Closure Type Snap-On, Neck Style Straight, Closure Material Plastic, Compatible with Stopper Size Not Applicable, Body Material Borosilicate Glass, Sterile/Non-Sterile Non-Sterile, Autoclavable Yes, Body Color Colorless, Graduated Yes, Graduation Increments - Metric 2,000 mL

Ratings & reviews