Glass Flasks, Amber

  • Mfr # FGAM005
  • Zoro # G322760634
product price: 
$
43.45
/ea

Key Features

Clarity
Colored
Closure Material
Polyethylene
Standards
ASTM
Includes Closure
Yes
Includes
Cap, Printed Calibration Certificate with Printed QR Code
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
FGAM005
Zoro #
G322760634
UPC #
840287206180
Country of Origin
India
Clarity
Colored
Closure Material
Polyethylene
Standards
ASTM
Includes Closure
Yes
Includes
Cap, Printed Calibration Certificate with Printed QR Code
Body Material
Borosilicate Glass
Number of Flasks Included
1
Closure Color
White
ASTM Specification
E288
Special Features
Calibrated to Contain, Heavy-Duty Uniform Wall Thickness, Polyethylene Cap, Wide Mouth Design
Neck Style
Straight
Capacity - Metric
5 mL
Graduated
Yes
Tolerance
+/-0.02 mL
Number of Necks
1
Basic Material
Glass
USP Specification
Type I
Shape
Round
Graduation Increments - Metric
5 mL
Maximum Graduation - Metric
5 mL
Body Color
Amber
Autoclavable
Yes
Closure Type
Cap
Item
Glass Flasks
Front Closure
Cap

Dimensions

Mouth Size
Wide
Compatible with Stopper Size
13

Description

Glass Flasks, Capacity - Metric 5 mL, Capacity - English Not Applicable, Flask Type Volumetric, Overall Height - Metric Not Applicable, USP Specification Type I, Tolerance +/-0.02 mL, Includes Closure Yes, Closure Type Cap, Neck Style Straight, Closure Material Polyethylene, Compatible with Stopper Size 13, Body Material Borosilicate Glass, Sterile/Non-Sterile Non-Sterile, Autoclavable Yes, Body Color Amber, Graduated Yes, Graduation Increments - Metric 5 mL, Mouth Size Wide, Glassware Class A

Ratings & reviews