Glass Flasks, Colorless
- Mfr # FG5640-10QR
- Zoro # G522761073
product price:Â
$
20.65
/ea
Key Features
Mouth Size
Narrow
Compatible with Stopper Size
9
Number of Flasks Included
1
Closure Material
Glass
Body Material
Borosilicate Glass
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FG5640-10QR
- Zoro #
- G522761073
- UPC #
- 840287206388
- Country of Origin
- India
- Number of Flasks Included
- 1
- Closure Material
- Glass
- Body Material
- Borosilicate Glass
- Special Features
- Batch Certified, Durable Machine-Blown Body, QR Code for Calibration Certificates, Sharp Graduation Line with Large White Block Letters
- Tolerance
- +/-0.02 mL
- ASTM Specification
- E288
- Body Color
- Colorless
- Capacity - Metric
- 10 mL
- Includes
- Ground-Glass Stopper
- Shape
- Round
- Number of Necks
- 1
- Graduation Increments - Metric
- 10 mL
- Maximum Graduation - Metric
- 10 mL
- USP Specification
- Type I
- Item
- Glass Flasks
- Autoclavable
- Yes
- Closure Color
- Colorless
- Includes Closure
- Yes
- Closure Type
- Ground-Glass Stopper
- Graduated
- Yes
- Neck Style
- Straight
- Standards
- ASTM
- Clarity
- Clear
- Front Closure
- Ground-Glass Stopper
Dimensions
- Mouth Size
- Narrow
- Compatible with Stopper Size
- 9
Description
Glass Flasks, Capacity - Metric 10 mL, Capacity - English Not Applicable, Flask Type Volumetric, Overall Height - Metric Not Applicable, USP Specification Type I, Tolerance +/-0.02 mL, Includes Closure Yes, Closure Type Ground-Glass Stopper, Neck Style Straight, Closure Material Glass, Compatible with Stopper Size 9, Body Material Borosilicate Glass, Sterile/Non-Sterile Non-Sterile, Autoclavable Yes, Body Color Colorless, Graduated Yes, Graduation Increments - Metric 10 mL, Mouth Size Narrow
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.