Shop UNITED SCIENTIFIC
See all product information
Create Account
Glass Flasks, Colorless
- Mfr # FG5640-2000QR
- Zoro # G522761172
product price:Â
$
78.15
/ea
Key Features
USP Specification
Type I
Shape
Round
Closure Type
Ground-Glass Stopper
Body Material
Borosilicate Glass
Clarity
Clear
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FG5640-2000QR
- Zoro #
- G522761172
- UPC #
- 840287206470
- Country of Origin
- India
- USP Specification
- Type I
- Shape
- Round
- Closure Type
- Ground-Glass Stopper
- Body Material
- Borosilicate Glass
- Clarity
- Clear
- Number of Necks
- 1
- Capacity - Metric
- 2,000 mL
- Graduation Increments - Metric
- 2,000 mL
- Closure Material
- Glass
- Neck Style
- Straight
- ASTM Specification
- E288
- Item
- Glass Flasks
- Standards
- ASTM
- Autoclavable
- Yes
- Special Features
- Batch Certified, Durable Machine-Blown Body, QR Code for Calibration Certificates, Sharp Graduation Line with Large White Block Letters
- Includes
- Ground-Glass Stopper
- Includes Closure
- Yes
- Number of Flasks Included
- 1
- Maximum Graduation - Metric
- 2,000 mL
- Graduated
- Yes
- Tolerance
- +/-0.5 mL
- Closure Color
- Colorless
- Body Color
- Colorless
- Front Closure
- Ground-Glass Stopper
Dimensions
- Compatible with Stopper Size
- 27
- Mouth Size
- Narrow
Description
Glass Flasks, Capacity - Metric 2,000 mL, Capacity - English Not Applicable, Flask Type Volumetric, Overall Height - Metric Not Applicable, USP Specification Type I, Tolerance +/-0.5 mL, Includes Closure Yes, Closure Type Ground-Glass Stopper, Neck Style Straight, Closure Material Glass, Compatible with Stopper Size 27, Body Material Borosilicate Glass, Sterile/Non-Sterile Non-Sterile, Autoclavable Yes, Body Color Colorless, Graduated Yes, Graduation Increments - Metric 2,000 mL
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.