Glass Flasks, Colorless
- Mfr # FG5640-200QR
- Zoro # G422760725
product price:Â
$
29.69
/ea
Key Features
Special Features
Batch Certified, Durable Machine-Blown Body, QR Code for Calibration Certificates, Sharp Graduation Line with Large White Block Letters
Closure Material
Glass
Closure Color
Colorless
Closure Type
Ground-Glass Stopper
Autoclavable
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FG5640-200QR
- Zoro #
- G422760725
- UPC #
- 840287206432
- Country of Origin
- India
- Special Features
- Batch Certified, Durable Machine-Blown Body, QR Code for Calibration Certificates, Sharp Graduation Line with Large White Block Letters
- Closure Material
- Glass
- Closure Color
- Colorless
- Closure Type
- Ground-Glass Stopper
- Autoclavable
- Yes
- Capacity - Metric
- 200 mL
- Graduated
- Yes
- Standards
- ASTM
- ASTM Specification
- E288
- Includes Closure
- Yes
- Includes
- Ground-Glass Stopper
- Maximum Graduation - Metric
- 200 mL
- Clarity
- Clear
- Neck Style
- Straight
- Graduation Increments - Metric
- 200 mL
- Body Material
- Borosilicate Glass
- Number of Necks
- 1
- Body Color
- Colorless
- USP Specification
- Type I
- Item
- Glass Flasks
- Number of Flasks Included
- 1
- Shape
- Round
- Tolerance
- +/-0.1 mL
- Front Closure
- Ground-Glass Stopper
Dimensions
- Mouth Size
- Narrow
- Compatible with Stopper Size
- 16
Description
Glass Flasks, Capacity - Metric 200 mL, Capacity - English Not Applicable, Flask Type Volumetric, Overall Height - Metric Not Applicable, USP Specification Type I, Tolerance +/-0.1 mL, Includes Closure Yes, Closure Type Ground-Glass Stopper, Neck Style Straight, Closure Material Glass, Compatible with Stopper Size 16, Body Material Borosilicate Glass, Sterile/Non-Sterile Non-Sterile, Autoclavable Yes, Body Color Colorless, Graduated Yes, Graduation Increments - Metric 200 mL, Mouth Size Narrow
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.