Shop UNITED SCIENTIFIC

Glass Flasks, Amber

  • Mfr # FGAM200
  • Zoro # G422760961

product price: 
$
70.19
/ea

Key Features

Closure Color
White
Number of Necks
1
Basic Material
Glass
Maximum Graduation - Metric
200 mL
Mouth Size
Wide
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
FGAM200
Zoro #
G422760961
UPC #
840287206241
Country of Origin
India
Closure Color
White
Number of Necks
1
Basic Material
Glass
Maximum Graduation - Metric
200 mL
Number of Flasks Included
1
Clarity
Colored
ASTM Specification
E288
Autoclavable
Yes
Shape
Round
Neck Style
Straight
Body Material
Borosilicate Glass
Includes
Cap, Printed Calibration Certificate with Printed QR Code
Includes Closure
Yes
Closure Type
Cap
Graduated
Yes
Capacity - Metric
200 mL
Graduation Increments - Metric
200 mL
Tolerance
+/-0.1 mL
Special Features
Calibrated to Contain, Heavy-Duty Uniform Wall Thickness, Polyethylene Cap, Wide Mouth Design
USP Specification
Type I
Standards
ASTM
Closure Material
Polyethylene
Item
Glass Flasks
Body Color
Amber
Front Closure
Cap

Dimensions

Mouth Size
Wide
Compatible with Stopper Size
19

Description

Glass Flasks, Capacity - Metric 200 mL, Capacity - English Not Applicable, Flask Type Volumetric, Overall Height - Metric Not Applicable, USP Specification Type I, Tolerance +/-0.1 mL, Includes Closure Yes, Closure Type Cap, Neck Style Straight, Closure Material Polyethylene, Compatible with Stopper Size 19, Body Material Borosilicate Glass, Sterile/Non-Sterile Non-Sterile, Autoclavable Yes, Body Color Amber, Graduated Yes, Graduation Increments - Metric 200 mL, Mouth Size Wide

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.