Glass Flasks, Colorless
- Mfr # FG5640-25QR
- Zoro # G822761063
product price:Â
$
21.29
/ea
Key Features
Shape
Round
ASTM Specification
E288
Closure Color
Colorless
USP Specification
Type I
Number of Flasks Included
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FG5640-25QR
- Zoro #
- G822761063
- UPC #
- 840287206401
- Country of Origin
- India
- Shape
- Round
- ASTM Specification
- E288
- Closure Color
- Colorless
- USP Specification
- Type I
- Number of Flasks Included
- 1
- Number of Necks
- 1
- Clarity
- Clear
- Body Material
- Borosilicate Glass
- Standards
- ASTM
- Includes Closure
- Yes
- Capacity - Metric
- 25 mL
- Body Color
- Colorless
- Neck Style
- Straight
- Closure Type
- Ground-Glass Stopper
- Item
- Glass Flasks
- Graduated
- Yes
- Graduation Increments - Metric
- 25 mL
- Autoclavable
- Yes
- Includes
- Ground-Glass Stopper
- Maximum Graduation - Metric
- 25 mL
- Closure Material
- Glass
- Tolerance
- +/-0.03 mL
- Special Features
- Batch Certified, Durable Machine-Blown Body, QR Code for Calibration Certificates, Sharp Graduation Line with Large White Block Letters
- Front Closure
- Ground-Glass Stopper
Dimensions
- Compatible with Stopper Size
- 9
- Mouth Size
- Narrow
Description
Glass Flasks, Capacity - Metric 25 mL, Capacity - English Not Applicable, Flask Type Volumetric, Overall Height - Metric Not Applicable, USP Specification Type I, Tolerance +/-0.03 mL, Includes Closure Yes, Closure Type Ground-Glass Stopper, Neck Style Straight, Closure Material Glass, Compatible with Stopper Size 9, Body Material Borosilicate Glass, Sterile/Non-Sterile Non-Sterile, Autoclavable Yes, Body Color Colorless, Graduated Yes, Graduation Increments - Metric 25 mL, Mouth Size Narrow
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.