Shop UNITED SCIENTIFIC
See all product information
Create Account
Glass Flasks, Colorless
- Mfr # UNJTERFL2000
- Zoro # G822760899
product price:Â
$
76.55
/ea
Key Features
Shape
Conical
Special Features
24/40 Jointed Sockets, High Physical Strength, Thermal Shock-Resistant
USP Specification
Type I
Compatible with Stopper Size
24/40
Number of Flasks Included
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UNJTERFL2000
- Zoro #
- G822760899
- UPC #
- 840287247923
- Country of Origin
- India
- Shape
- Conical
- Special Features
- 24/40 Jointed Sockets, High Physical Strength, Thermal Shock-Resistant
- USP Specification
- Type I
- Number of Flasks Included
- 1
- Includes
- Ground Joint
- Closure Material
- Glass
- Body Material
- Borosilicate Glass
- Graduation Increments - Metric
- 200 mL
- ASTM Specification
- E1404, E438
- Neck Style
- Straight
- Autoclavable
- Yes
- Includes Closure
- Yes
- Maximum Graduation - Metric
- 2,000 mL
- Clarity
- Clear
- Standards
- ASTM
- Body Color
- Colorless
- Capacity - Metric
- 2,000 mL
- Number of Necks
- 1
- Graduated
- Yes
- Basic Material
- Glass
- Item
- Glass Flasks
- Closure Type
- Ground-Glass Stopper
- Front Closure
- Ground-Glass Stopper
Dimensions
- Compatible with Stopper Size
- 24/40
- Joint Size
- 24/40
- Mouth Size
- Narrow
Description
Glass Flasks, Capacity - Metric 2,000 mL, Capacity - English Not Applicable, Flask Type Erlenmeyer, Overall Height - Metric Not Applicable, USP Specification Type I, Tolerance Not Applicable, Includes Closure Yes, Closure Type Ground-Glass Stopper, Neck Style Straight, Closure Material Glass, Compatible with Stopper Size 24/40, Body Material Borosilicate Glass, Sterile/Non-Sterile Non-Sterile, Autoclavable Yes, Body Color Colorless, Graduated Yes, Graduation Increments - Metric 200 mL
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.