Glass Flasks, Colorless
- Mfr # FG5640-500QR
- Zoro # G922761222
product price:Â
$
38.59
/ea
Key Features
Neck Style
Straight
Maximum Graduation - Metric
500 mL
Standards
ASTM
Compatible with Stopper Size
19
Closure Type
Ground-Glass Stopper
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FG5640-500QR
- Zoro #
- G922761222
- UPC #
- 840287206456
- Country of Origin
- India
- Neck Style
- Straight
- Maximum Graduation - Metric
- 500 mL
- Standards
- ASTM
- Closure Type
- Ground-Glass Stopper
- USP Specification
- Type I
- Body Color
- Colorless
- Graduated
- Yes
- ASTM Specification
- E288
- Includes
- Ground-Glass Stopper
- Autoclavable
- Yes
- Body Material
- Borosilicate Glass
- Shape
- Round
- Special Features
- Batch Certified, Durable Machine-Blown Body, QR Code for Calibration Certificates, Sharp Graduation Line with Large White Block Letters
- Number of Necks
- 1
- Closure Material
- Glass
- Includes Closure
- Yes
- Capacity - Metric
- 500 mL
- Tolerance
- +/-0.2 mL
- Closure Color
- Colorless
- Number of Flasks Included
- 1
- Item
- Glass Flasks
- Graduation Increments - Metric
- 500 mL
- Clarity
- Clear
- Front Closure
- Ground-Glass Stopper
Dimensions
- Compatible with Stopper Size
- 19
- Mouth Size
- Narrow
Description
Glass Flasks, Capacity - Metric 500 mL, Capacity - English Not Applicable, Flask Type Volumetric, Overall Height - Metric Not Applicable, USP Specification Type I, Tolerance +/-0.2 mL, Includes Closure Yes, Closure Type Ground-Glass Stopper, Neck Style Straight, Closure Material Glass, Compatible with Stopper Size 19, Body Material Borosilicate Glass, Sterile/Non-Sterile Non-Sterile, Autoclavable Yes, Body Color Colorless, Graduated Yes, Graduation Increments - Metric 500 mL, Mouth Size Narrow
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.