Glass Flasks, Colorless

  • Mfr # FGWM005
  • Zoro # G822761254
product price: 
$
41.19
/ea

Key Features

Compatible with Stopper Size
14/23
Graduation Increments - Metric
5 mL
Clarity
Clear
Closure Type
Pennyhead Stopper
Number of Necks
1
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
FGWM005
Zoro #
G822761254
UPC #
840287257922
Country of Origin
India

Dimensions

Compatible with Stopper Size
14/23
Mouth Size
Wide

Details

Graduation Increments - Metric
5 mL
Clarity
Clear
Closure Type
Pennyhead Stopper
Number of Necks
1
Shape
Round
Graduated
Yes
Neck Style
Straight
ASTM Specification
E288
Item
Glass Flasks
USP Specification
Type I
Includes Closure
Yes
Closure Material
Glass, Polyethylene
Standards
ASTM
Basic Material
Glass
Special Features
Calibrated to Contain, Diamond-Etched Graduation Lines, Enamel Printing, Heavy-Duty Uniform Wall Thickness, Individually Certified, Wide Mouth Design
Capacity - Metric
5 mL
Maximum Graduation - Metric
5 mL
Closure Color
White
Body Color
Colorless
Body Material
Borosilicate Glass
Number of Flasks Included
1
Autoclavable
Yes
Includes
Pennyhead Glass Stopper, Polyethylene Stopper, Printed Calibration Certificate
Tolerance
+/-0.06 mL
Front Closure
Pennyhead Stopper

Description

Glass Flasks, Capacity - Metric 5 mL, Capacity - English Not Applicable, Flask Type Volumetric, Overall Height - Metric Not Applicable, USP Specification Type I, Tolerance +/-0.06 mL, Includes Closure Yes, Closure Type Pennyhead Stopper, Neck Style Straight, Closure Material Glass, Polyethylene, Compatible with Stopper Size 14/23, Body Material Borosilicate Glass, Sterile/Non-Sterile Non-Sterile, Autoclavable Yes, Body Color Colorless, Graduated Yes, Graduation Increments - Metric 5 mL

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews