Shop UNITED SCIENTIFIC
See all product information
Create Account
Glass Flasks, Colorless
- Mfr # FG5639-100QR
- Zoro # G822761322
product price:Â
$
56.55
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Compatible with Stopper Size
13
Shape
Round
Body Color
Colorless
Includes Closure
Yes
USP Specification
Type I
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FG5639-100QR
- Zoro #
- G822761322
- UPC #
- 840287206647
- Country of Origin
- India
- Shape
- Round
- Body Color
- Colorless
- Includes Closure
- Yes
- USP Specification
- Type I
- Closure Color
- Colorless
- Graduation Increments - Metric
- 100 mL
- Number of Flasks Included
- 1
- Maximum Graduation - Metric
- 100 mL
- ASTM Specification
- E288
- Number of Necks
- 1
- Closure Type
- Ground-Glass Stopper
- Includes
- Ground-Glass Stopper
- Clarity
- Clear
- Capacity - Metric
- 100 mL
- Body Material
- Borosilicate Glass
- Closure Material
- Glass
- Standards
- ASTM
- Neck Style
- Straight
- Tolerance
- +/-0.08 mL
- Special Features
- Individually Certified, Individually Serialized, Large White Block Lettering, Machine-Blown Body, QR Code for Calibration Certificates, Sharp Graduation Line
- Graduated
- Yes
- Autoclavable
- Yes
- Item
- Glass Flasks
- Front Closure
- Ground-Glass Stopper
Dimensions
- Compatible with Stopper Size
- 13
- Mouth Size
- Narrow
Description
Glass Flasks, Capacity - Metric 100 mL, Capacity - English Not Applicable, Flask Type Volumetric, Overall Height - Metric Not Applicable, USP Specification Type I, Tolerance +/-0.08 mL, Includes Closure Yes, Closure Type Ground-Glass Stopper, Neck Style Straight, Closure Material Glass, Compatible with Stopper Size 13, Body Material Borosilicate Glass, Sterile/Non-Sterile Non-Sterile, Autoclavable Yes, Body Color Colorless, Graduated Yes, Graduation Increments - Metric 100 mL, Mouth Size Narrow
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.