Shop UNITED SCIENTIFIC

Glass Flasks, Colorless

  • Mfr # FGWM100
  • Zoro # G522761110

product price: 
$
58.25
/ea

Key Features

Graduated
Yes
Basic Material
Glass
Special Features
Calibrated to Contain, Diamond-Etched Graduation Lines, Enamel Printing, Heavy-Duty Uniform Wall Thickness, Individually Certified, Wide Mouth Design
USP Specification
Type I
Clarity
Clear
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
FGWM100
Zoro #
G522761110
UPC #
840287257977
Country of Origin
India
Graduated
Yes
Basic Material
Glass
Special Features
Calibrated to Contain, Diamond-Etched Graduation Lines, Enamel Printing, Heavy-Duty Uniform Wall Thickness, Individually Certified, Wide Mouth Design
USP Specification
Type I
Clarity
Clear
Body Color
Colorless
Number of Flasks Included
1
Closure Color
White
Closure Type
Pennyhead Stopper
Tolerance
+/-0.1 mL
Maximum Graduation - Metric
100 mL
Includes Closure
Yes
Number of Necks
1
Shape
Round
Graduation Increments - Metric
100 mL
ASTM Specification
E288
Closure Material
Glass, Polyethylene
Capacity - Metric
100 mL
Autoclavable
Yes
Standards
ASTM
Body Material
Borosilicate Glass
Item
Glass Flasks
Neck Style
Straight
Includes
Pennyhead Glass Stopper, Polyethylene Stopper, Printed Calibration Certificate
Front Closure
Pennyhead Stopper

Dimensions

Compatible with Stopper Size
19/26
Mouth Size
Wide

Description

Glass Flasks, Capacity - Metric 100 mL, Capacity - English Not Applicable, Flask Type Volumetric, Overall Height - Metric Not Applicable, USP Specification Type I, Tolerance +/-0.1 mL, Includes Closure Yes, Closure Type Pennyhead Stopper, Neck Style Straight, Closure Material Glass, Polyethylene, Compatible with Stopper Size 19/26, Body Material Borosilicate Glass, Sterile/Non-Sterile Non-Sterile, Autoclavable Yes, Body Color Colorless, Graduated Yes, Graduation Increments - Metric 100 mL

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.