Glass Flasks, Colorless

  • Mfr # FGWM200
  • Zoro # G522760809
product price: 
$
63.29
/ea

Key Features

USP Specification
Type I
Shape
Round
Neck Style
Straight
Closure Material
Glass, Polyethylene
Mouth Size
Wide
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
FGWM200
Zoro #
G522760809
UPC #
840287257984
Country of Origin
India
USP Specification
Type I
Shape
Round
Neck Style
Straight
Closure Material
Glass, Polyethylene
Item
Glass Flasks
Special Features
Calibrated to Contain, Diamond-Etched Graduation Lines, Enamel Printing, Heavy-Duty Uniform Wall Thickness, Individually Certified, Wide Mouth Design
Number of Flasks Included
1
Graduation Increments - Metric
200 mL
Autoclavable
Yes
ASTM Specification
E288
Body Color
Colorless
Graduated
Yes
Closure Type
Pennyhead Stopper
Tolerance
+/-0.12 mL
Maximum Graduation - Metric
200 mL
Standards
ASTM
Number of Necks
1
Capacity - Metric
200 mL
Body Material
Borosilicate Glass
Basic Material
Glass
Includes Closure
Yes
Closure Color
White
Includes
Pennyhead Glass Stopper, Polyethylene Stopper, Printed Calibration Certificate
Clarity
Clear
Front Closure
Pennyhead Stopper

Dimensions

Mouth Size
Wide
Compatible with Stopper Size
19/26

Description

Glass Flasks, Capacity - Metric 200 mL, Capacity - English Not Applicable, Flask Type Volumetric, Overall Height - Metric Not Applicable, USP Specification Type I, Tolerance +/-0.12 mL, Includes Closure Yes, Closure Type Pennyhead Stopper, Neck Style Straight, Closure Material Glass, Polyethylene, Compatible with Stopper Size 19/26, Body Material Borosilicate Glass, Sterile/Non-Sterile Non-Sterile, Autoclavable Yes, Body Color Colorless, Graduated Yes, Graduation Increments - Metric 200 mL

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews