Glass Flasks, Colorless
- Mfr # UNJTERFL300
- Zoro # G122760902
product price:Â
$
34.15
/ea
Key Features
Standards
ASTM
Number of Necks
1
Includes Closure
Yes
USP Specification
Type I
Special Features
24/40 Jointed Sockets, High Physical Strength, Thermal Shock-Resistant
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UNJTERFL300
- Zoro #
- G122760902
- UPC #
- 840287247893
- Country of Origin
- India
- Standards
- ASTM
- Item
- Glass Flasks
- Number of Necks
- 1
- Includes Closure
- Yes
- USP Specification
- Type I
- Special Features
- 24/40 Jointed Sockets, High Physical Strength, Thermal Shock-Resistant
- Basic Material
- Glass
- Closure Type
- Ground-Glass Stopper
- Body Material
- Borosilicate Glass
- Clarity
- Clear
- Graduation Increments - Metric
- 50 mL
- Includes
- Ground Joint
- Neck Style
- Straight
- Number of Flasks Included
- 2
- Shape
- Conical
- Graduated
- Yes
- Body Color
- Colorless
- Capacity - Metric
- 300 mL
- ASTM Specification
- E1404, E438
- Maximum Graduation - Metric
- 300 mL
- Closure Material
- Glass
- Autoclavable
- Yes
- Front Closure
- Ground-Glass Stopper
Dimensions
- Mouth Size
- Narrow
- Joint Size
- 24/40
Description
Glass Flasks, Capacity - Metric 300 mL, Capacity - English Not Applicable, Flask Type Erlenmeyer, Overall Height - Metric Not Applicable, USP Specification Type I, Tolerance Not Applicable, Includes Closure Yes, Closure Type Ground-Glass Stopper, Neck Style Straight, Closure Material Glass, Compatible with Stopper Size Not Applicable, Body Material Borosilicate Glass, Sterile/Non-Sterile Non-Sterile, Autoclavable Yes, Body Color Colorless, Graduated Yes, Graduation Increments - Metric 50 mL
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.