Shop UNITED SCIENTIFIC
See all product information
Create Account
Glass Flasks, Colorless
- Mfr # FG5580-250QR
- Zoro # G622760433
product price:Â
$
21.99
/ea
Key Features
Closure Material
Plastic
Mouth Size
Narrow
Closure Type
Snap-On
Graduated
Yes
USP Specification
Type I
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FG5580-250QR
- Zoro #
- G622760433
- UPC #
- 840287206807
- Country of Origin
- India
- Closure Material
- Plastic
- Closure Type
- Snap-On
- Graduated
- Yes
- USP Specification
- Type I
- Includes
- Plastic Snap Cap
- Clarity
- Clear
- ASTM Specification
- E288
- Shape
- Round
- Maximum Graduation - Metric
- 250 mL
- Includes Closure
- Yes
- Number of Necks
- 1
- Capacity - Metric
- 250 mL
- Number of Flasks Included
- 1
- Item
- Glass Flasks
- Body Material
- Borosilicate Glass
- Graduation Increments - Metric
- 250 mL
- Body Color
- Colorless
- Standards
- ASTM
- Tolerance
- +/-0.12 mL
- Autoclavable
- Yes
- Neck Style
- Straight
- Special Features
- Batch Certified, Durable Machine-Blown Body, Heavy Beaded Tubing Neck, Sharp Graduation Line with Large White Block Letters
- Closure Color
- Blue
- Front Closure
- Snap-On
Dimensions
- Mouth Size
- Narrow
Description
Glass Flasks, Capacity - Metric 250 mL, Capacity - English Not Applicable, Flask Type Volumetric, Overall Height - Metric Not Applicable, USP Specification Type I, Tolerance +/-0.12 mL, Includes Closure Yes, Closure Type Snap-On, Neck Style Straight, Closure Material Plastic, Compatible with Stopper Size Not Applicable, Body Material Borosilicate Glass, Sterile/Non-Sterile Non-Sterile, Autoclavable Yes, Body Color Colorless, Graduated Yes, Graduation Increments - Metric 250 mL, Mouth Size Narrow
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.