Glass Vials & Ampules, 61 mm H, PK500
- Mfr # UNSCVL002
- Zoro # G222760765
product price:Â
$
335.99
/pk of 500, $0.67/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
USP Specification
Type I
Special Features
High Ultraviolet Transmission
Body Material
Borosilicate Glass
Closure Liner Material
Foil/Metal Pulp
Autoclavable
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UNSCVL002
- Zoro #
- G222760765
- UPC #
- 840287248517
- Country of Origin
- India
- USP Specification
- Type I
- Special Features
- High Ultraviolet Transmission
- Body Material
- Borosilicate Glass
- Closure Liner Material
- Foil/Metal Pulp
- Autoclavable
- Yes
- Clarity
- Clear
- Thread Location
- External
- Includes Closure
- Yes
- Capacity - Metric
- 20 mL
- Basic Material
- Glass
- Number of Vials Included
- 500
- Bottom Shape
- Round
- Closure Material
- Polypropylene
- Graduated
- No
- Item
- Glass Vials & Ampules
- Vial Type
- Scintillation
- Standards
- ASTM Type I
- Closure Type
- Screw
- Product Type
- Vial
- Body Color
- Colorless
- Front Closure
- Screw
Dimensions
- Body Diameter - Metric
- 28 mm
- Screw Closure Size
- 22-400
- Overall Height - Metric
- 61 mm
- Neck Size
- 22-400
Description
Glass Vials & Ampules, Capacity - Metric 20 mL, Capacity - English Not Applicable, Body Diameter - Metric 28 mm, Product Type Vial, Vial Type Scintillation, Body Material Borosilicate Glass, Includes Closure Yes, Closure Material Polypropylene, Closure Liner Material Foil/Metal Pulp, Screw Closure Size 22-400, Neck Size 22-400, Sterile/Non-Sterile Non-Sterile, Autoclavable Yes, Body Color Colorless, Glassware Class A, Overall Height - Metric 61 mm, Number of Vials Included 500
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.