Shop UNITED SCIENTIFIC
See all product information
Create Account
Glass Vials & Ampules, 61 mm H, PK500
- Mfr # UNSCVL006
- Zoro # G522760892
product price:Â
$
335.99
/pk of 500, $0.67/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Special Features
High Ultraviolet Transmission
Screw Closure Size
22-400
Includes Closure
Yes
Closure Type
Screw
Product Type
Vial
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UNSCVL006
- Zoro #
- G522760892
- UPC #
- 840287248555
- Country of Origin
- India
- Special Features
- High Ultraviolet Transmission
- Includes Closure
- Yes
- Closure Type
- Screw
- Product Type
- Vial
- Standards
- ASTM Type I
- Graduated
- No
- Closure Liner Material
- Foil/Metal Pulp
- Body Material
- Borosilicate Glass
- Autoclavable
- Yes
- Number of Vials Included
- 500
- Clarity
- Clear
- Body Color
- Colorless
- Thread Location
- External
- USP Specification
- Type I
- Vial Type
- Scintillation
- Capacity - Metric
- 20 mL
- Bottom Shape
- Round
- Item
- Glass Vials & Ampules
- Closure Material
- Polypropylene
- Basic Material
- Glass
- Front Closure
- Screw
Dimensions
- Screw Closure Size
- 22-400
- Overall Height - Metric
- 61 mm
- Neck Size
- 22-400
- Body Diameter - Metric
- 28 mm
Description
Glass Vials & Ampules, Capacity - Metric 20 mL, Capacity - English Not Applicable, Body Diameter - Metric 28 mm, Product Type Vial, Vial Type Scintillation, Body Material Borosilicate Glass, Includes Closure Yes, Closure Material Polypropylene, Closure Liner Material Foil/Metal Pulp, Screw Closure Size 22-400, Neck Size 22-400, Sterile/Non-Sterile Non-Sterile, Autoclavable Yes, Body Color Colorless, Glassware Class A, Overall Height - Metric 61 mm, Number of Vials Included 500
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.