Graduated Cylinder, Colorless
- Mfr # CY137-1000
- Zoro # G222761021
product price:Â
$
20.75
/ea
Key Features
Includes
Bumper
USP Specification
Type I
Special Features
Double Metric Scale, Calibrated to Contain
Body Material
Borosilicate Glass
Graduated
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CY137-1000
- Zoro #
- G222761021
- UPC #
- 840287249330
- Country of Origin
- India
- Includes
- Bumper
- USP Specification
- Type I
- Special Features
- Double Metric Scale, Calibrated to Contain
- Body Material
- Borosilicate Glass
- Graduated
- Yes
- Bumper Included
- Yes
- Capacity - Metric
- 1 L
- ASTM Specification
- E438
- Volumetric Calibration
- To Contain (TC)
- Clarity
- Clear
- Maximum Graduation - Metric
- 1,000 mL
- Item
- Graduated Cylinder
- Closure Included
- No
- Basic Material
- Glass
- Graduation Increments - Metric
- 10 mL
- Minimum Graduation - Metric
- 100 mL
- Body Color
- Colorless
- Autoclavable
- Yes
Description
Graduated Cylinder, Capacity - Metric 1 L, Capacity - English Not Applicable, Graduation Increments - Metric 10 mL, Graduation Increments - English Not Applicable, Maximum Graduation - Metric 1,000 mL, Minimum Graduation - Metric 100 mL, Body Diameter - Metric Not Applicable, Autoclavable Yes, Body Color Colorless, Clarity Clear, USP Specification Type I, Glassware Class B, Sterile/Non-Sterile Non-Sterile, Volumetric Calibration To Contain (TC), ASTM Specification E438, Basic Material Glass
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.