Shop UNITED SCIENTIFIC
See all product information
Create Account
Graduated Cylinder, Colorless
- Mfr # CY3020-2000
- Zoro # G222761397
product price:Â
$
308.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Body Diameter - Metric
80 mm
Minimum Graduation - Metric
200 mL
Special Features
Double Metric Scale, Calibrated to Contain
Bumper Included
Yes
Autoclavable
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CY3020-2000
- Zoro #
- G222761397
- UPC #
- 840287205978
- Country of Origin
- India
- Minimum Graduation - Metric
- 200 mL
- Special Features
- Double Metric Scale, Calibrated to Contain
- Bumper Included
- Yes
- Autoclavable
- Yes
- Standards
- ASTM E1272
- Volumetric Calibration
- To Contain (TC)
- Graduation Increments - Metric
- 20 mL
- Includes
- Bumper
- Item
- Graduated Cylinder
- Capacity - Metric
- 2 L
- Clarity
- Clear
- Graduated
- Yes
- Basic Material
- Glass
- Maximum Graduation - Metric
- 2,000 mL
- USP Specification
- Type I
- Body Material
- Borosilicate Glass
- Closure Included
- No
- Body Color
- Colorless
- ASTM Specification
- E1272
Dimensions
- Body Diameter - Metric
- 80 mm
Description
Graduated Cylinder, Capacity - Metric 2 L, Capacity - English Not Applicable, Graduation Increments - Metric 20 mL, Graduation Increments - English Not Applicable, Maximum Graduation - Metric 2,000 mL, Minimum Graduation - Metric 200 mL, Body Diameter - Metric 80 mm, Autoclavable Yes, Body Color Colorless, Clarity Clear, USP Specification Type I, Glassware Class A, Sterile/Non-Sterile Non-Sterile, Volumetric Calibration To Contain (TC), ASTM Specification E1272, Basic Material Glass
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.