Shop UNITED SCIENTIFIC
See all product information
Create Account
Graduated Cylinder, Colorless
- Mfr # CY3021-500
- Zoro # G122760889
product price:Â
$
44.49
/ea
Key Features
Graduation Increments - Metric
5 mL
Maximum Graduation - Metric
500 mL
Basic Material
Glass
Autoclavable
Yes
Capacity - Metric
500 mL
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CY3021-500
- Zoro #
- G122760889
- UPC #
- 840287205800
- Country of Origin
- India
- Graduation Increments - Metric
- 5 mL
- Maximum Graduation - Metric
- 500 mL
- Basic Material
- Glass
- Item
- Graduated Cylinder
- Autoclavable
- Yes
- Capacity - Metric
- 500 mL
- ASTM Specification
- E1272
- Minimum Graduation - Metric
- 10 mL
- Bumper Included
- Yes
- USP Specification
- Type I
- Special Features
- Double Metric Scale, Calibrated to Contain
- Clarity
- Clear
- Includes
- Bumper
- Standards
- ASTM E1272
- Volumetric Calibration
- To Contain (TC)
- Body Color
- Colorless
- Closure Included
- No
- Body Material
- Borosilicate Glass
- Graduated
- Yes
Description
Graduated Cylinder, Capacity - Metric 500 mL, Capacity - English Not Applicable, Graduation Increments - Metric 5 mL, Graduation Increments - English Not Applicable, Maximum Graduation - Metric 500 mL, Minimum Graduation - Metric 10 mL, Body Diameter - Metric Not Applicable, Autoclavable Yes, Body Color Colorless, Clarity Clear, USP Specification Type I, Glassware Class A, Sterile/Non-Sterile Non-Sterile, Volumetric Calibration To Contain (TC), ASTM Specification E1272, Basic Material Glass
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.