Shop UNITED SCIENTIFIC
See all product information
Create Account
Graduated Cylinder, Colorless
- Mfr # CY3020-25
- Zoro # G022761030
product price:Â
$
36.19
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Graduation Increments - Metric
0.5 mL
Graduated
Yes
Closure Included
No
Body Diameter - Metric
20 mm
Minimum Graduation - Metric
5 mL
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CY3020-25
- Zoro #
- G022761030
- UPC #
- 840287205916
- Country of Origin
- India
- Graduation Increments - Metric
- 0.5 mL
- Graduated
- Yes
- Closure Included
- No
- Minimum Graduation - Metric
- 5 mL
- Maximum Graduation - Metric
- 25 mL
- Standards
- ASTM E1272
- ASTM Specification
- E1272
- Capacity - Metric
- 25 mL
- Autoclavable
- Yes
- Special Features
- Double Metric Scale, Calibrated to Contain
- Includes
- Bumper
- Clarity
- Clear
- Bumper Included
- Yes
- Volumetric Calibration
- To Contain (TC)
- USP Specification
- Type I
- Basic Material
- Glass
- Body Material
- Borosilicate Glass
- Body Color
- Colorless
- Item
- Graduated Cylinder
Dimensions
- Body Diameter - Metric
- 20 mm
Description
Graduated Cylinder, Capacity - Metric 25 mL, Capacity - English Not Applicable, Graduation Increments - Metric 0.5 mL, Graduation Increments - English Not Applicable, Maximum Graduation - Metric 25 mL, Minimum Graduation - Metric 5 mL, Body Diameter - Metric 20 mm, Autoclavable Yes, Body Color Colorless, Clarity Clear, USP Specification Type I, Glassware Class A, Sterile/Non-Sterile Non-Sterile, Volumetric Calibration To Contain (TC), ASTM Specification E1272, Basic Material Glass
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.