Shop UNITED SCIENTIFIC
See all product information
Create Account
Graduated Cylinder, Colorless, PK10
- Mfr # CY137-10
- Zoro # G022760620
product price:Â
$
45.19
/pk of 10, $4.52/ea
Key Features
Graduation Increments - Metric
0.2 mL
Includes
Bumper
Minimum Graduation - Metric
1 mL
Basic Material
Glass
Graduated
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CY137-10
- Zoro #
- G022760620
- UPC #
- 840287222029
- Country of Origin
- India
- Graduation Increments - Metric
- 0.2 mL
- Includes
- Bumper
- Minimum Graduation - Metric
- 1 mL
- Basic Material
- Glass
- Graduated
- Yes
- Item
- Graduated Cylinder
- USP Specification
- Type I
- Bumper Included
- Yes
- Closure Included
- No
- Special Features
- Double Metric Scale, Calibrated to Contain
- Capacity - Metric
- 10 mL
- ASTM Specification
- E438
- Volumetric Calibration
- To Contain (TC)
- Maximum Graduation - Metric
- 10 mL
- Autoclavable
- Yes
- Clarity
- Clear
- Body Color
- Colorless
- Body Material
- Borosilicate Glass
Description
Graduated Cylinder, Capacity - Metric 10 mL, Capacity - English Not Applicable, Graduation Increments - Metric 0.2 mL, Graduation Increments - English Not Applicable, Maximum Graduation - Metric 10 mL, Minimum Graduation - Metric 1 mL, Body Diameter - Metric Not Applicable, Autoclavable Yes, Body Color Colorless, Clarity Clear, USP Specification Type I, Glassware Class B, Sterile/Non-Sterile Non-Sterile, Volumetric Calibration To Contain (TC), ASTM Specification E438, Basic Material Glass
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.