Shop UNITED SCIENTIFIC
See all product information
Create Account
Graduated Cylinder, Colorless
- Mfr # CY3021-100
- Zoro # G122760667
product price:Â
$
17.39
/ea
Key Features
Special Features
Double Metric Scale, Calibrated to Contain
Capacity - Metric
100 mL
Maximum Graduation - Metric
100 mL
Graduation Increments - Metric
1 mL
Volumetric Calibration
To Contain (TC)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CY3021-100
- Zoro #
- G122760667
- UPC #
- 840287205787
- Country of Origin
- India
Details
- Special Features
- Double Metric Scale, Calibrated to Contain
- Capacity - Metric
- 100 mL
- Maximum Graduation - Metric
- 100 mL
- Graduation Increments - Metric
- 1 mL
- Volumetric Calibration
- To Contain (TC)
- Minimum Graduation - Metric
- 10 mL
- Clarity
- Clear
- Graduated
- Yes
- Standards
- ASTM E1272
- Item
- Graduated Cylinder
- Closure Included
- No
- Bumper Included
- Yes
- Basic Material
- Glass
- Includes
- Bumper
- Autoclavable
- Yes
- Body Color
- Colorless
- USP Specification
- Type I
- Body Material
- Borosilicate Glass
- ASTM Specification
- E1272
Description
Graduated Cylinder, Capacity - Metric 100 mL, Capacity - English Not Applicable, Graduation Increments - Metric 1 mL, Graduation Increments - English Not Applicable, Maximum Graduation - Metric 100 mL, Minimum Graduation - Metric 10 mL, Body Diameter - Metric Not Applicable, Autoclavable Yes, Body Color Colorless, Clarity Clear, USP Specification Type I, Glassware Class A, Sterile/Non-Sterile Non-Sterile, Volumetric Calibration To Contain (TC), ASTM Specification E1272, Basic Material Glass
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.