Graduated Cylinder, Colorless
- Mfr # CY3021-1000
- Zoro # G222760543
product price:Â
$
79.19
/ea
Key Features
Special Features
Double Metric Scale, Calibrated to Contain
Closure Included
No
Graduation Increments - Metric
10 mL
Minimum Graduation - Metric
100 mL
Body Color
Colorless
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CY3021-1000
- Zoro #
- G222760543
- UPC #
- 840287205817
- Country of Origin
- India
- Special Features
- Double Metric Scale, Calibrated to Contain
- Closure Included
- No
- Graduation Increments - Metric
- 10 mL
- Minimum Graduation - Metric
- 100 mL
- Body Color
- Colorless
- Item
- Graduated Cylinder
- Clarity
- Clear
- Standards
- ASTM E1272
- Capacity - Metric
- 1 L
- Includes
- Bumper
- Volumetric Calibration
- To Contain (TC)
- Body Material
- Borosilicate Glass
- Bumper Included
- Yes
- USP Specification
- Type I
- Autoclavable
- Yes
- Maximum Graduation - Metric
- 1,000 mL
- Graduated
- Yes
- ASTM Specification
- E1272
- Basic Material
- Glass
Description
Graduated Cylinder, Capacity - Metric 1 L, Capacity - English Not Applicable, Graduation Increments - Metric 10 mL, Graduation Increments - English Not Applicable, Maximum Graduation - Metric 1,000 mL, Minimum Graduation - Metric 100 mL, Body Diameter - Metric Not Applicable, Autoclavable Yes, Body Color Colorless, Clarity Clear, USP Specification Type I, Glassware Class A, Sterile/Non-Sterile Non-Sterile, Volumetric Calibration To Contain (TC), ASTM Specification E1272, Basic Material Glass
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.