Shop UNITED SCIENTIFIC
See all product information
Create Account
Graduated Cylinder, Colorless
- Mfr # UNCYLNGB-1000
- Zoro # G922760966
product price:Â
$
33.29
/ea
Key Features
Maximum Graduation - Metric
1,000 mL
Minimum Graduation - Metric
100 mL
USP Specification
Type I
ASTM Specification
E1272
Volumetric Calibration
To Contain (TC)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UNCYLNGB-1000
- Zoro #
- G922760966
- UPC #
- 840287247305
- Country of Origin
- India
- Maximum Graduation - Metric
- 1,000 mL
- Minimum Graduation - Metric
- 100 mL
- USP Specification
- Type I
- ASTM Specification
- E1272
- Volumetric Calibration
- To Contain (TC)
- Graduated
- Yes
- Item
- Graduated Cylinder
- Capacity - Metric
- 1 L
- Body Color
- Colorless
- Basic Material
- Glass
- Graduation Increments - Metric
- 10 mL
- Includes
- Bumper
- Closure Included
- No
- Body Material
- Borosilicate Glass
- Clarity
- Clear
- Bumper Included
- Yes
- Autoclavable
- Yes
- Special Features
- Annealing Point 565 Degrees C, Low Temperature Gradient, Softening Point 820 Degrees C, Heat Tolerance Strain Point 515 Degrees C
- Standards
- ASTM E1272
Description
Graduated Cylinder, Capacity - Metric 1 L, Capacity - English Not Applicable, Graduation Increments - Metric 10 mL, Graduation Increments - English Not Applicable, Maximum Graduation - Metric 1,000 mL, Minimum Graduation - Metric 100 mL, Body Diameter - Metric Not Applicable, Autoclavable Yes, Body Color Colorless, Clarity Clear, USP Specification Type I, Glassware Class B, Sterile/Non-Sterile Non-Sterile, Volumetric Calibration To Contain (TC), ASTM Specification E1272, Basic Material Glass
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.