Shop UNITED SCIENTIFIC
See all product information
Create Account
Graduated Cylinder, Colorless
- Mfr # CY3021-250
- Zoro # G222760550
product price:Â
$
23.89
/ea
Key Features
Graduated
Yes
ASTM Specification
E1272
Autoclavable
Yes
Includes
Bumper
Special Features
Double Metric Scale, Calibrated to Contain
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CY3021-250
- Zoro #
- G222760550
- UPC #
- 840287205794
- Country of Origin
- India
- Graduated
- Yes
- ASTM Specification
- E1272
- Item
- Graduated Cylinder
- Autoclavable
- Yes
- Includes
- Bumper
- Special Features
- Double Metric Scale, Calibrated to Contain
- USP Specification
- Type I
- Volumetric Calibration
- To Contain (TC)
- Closure Included
- No
- Minimum Graduation - Metric
- 30 mL
- Clarity
- Clear
- Basic Material
- Glass
- Capacity - Metric
- 250 mL
- Bumper Included
- Yes
- Maximum Graduation - Metric
- 250 mL
- Graduation Increments - Metric
- 2 mL
- Standards
- ASTM E1272
- Body Material
- Borosilicate Glass
- Body Color
- Colorless
Description
Graduated Cylinder, Capacity - Metric 250 mL, Capacity - English Not Applicable, Graduation Increments - Metric 2 mL, Graduation Increments - English Not Applicable, Maximum Graduation - Metric 250 mL, Minimum Graduation - Metric 30 mL, Body Diameter - Metric Not Applicable, Autoclavable Yes, Body Color Colorless, Clarity Clear, USP Specification Type I, Glassware Class A, Sterile/Non-Sterile Non-Sterile, Volumetric Calibration To Contain (TC), ASTM Specification E1272, Basic Material Glass
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.