Graduated Cylinder, Colorless
- Mfr # CY3021-10
- Zoro # G322760696
product price:Â
$
11.69
/ea
Key Features
Maximum Graduation - Metric
10 mL
Graduation Increments - Metric
0.2 mL
Capacity - Metric
10 mL
Includes
Bumper
Clarity
Clear
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CY3021-10
- Zoro #
- G322760696
- UPC #
- 840287205756
- Country of Origin
- India
Dimensions
- Body Diameter - Metric
- 137 mm
Details
- Maximum Graduation - Metric
- 10 mL
- Graduation Increments - Metric
- 0.2 mL
- Capacity - Metric
- 10 mL
- Includes
- Bumper
- Clarity
- Clear
- Volumetric Calibration
- To Contain (TC)
- Minimum Graduation - Metric
- 1 mL
- Item
- Graduated Cylinder
- Graduated
- Yes
- Closure Included
- No
- Standards
- ASTM E1272
- Basic Material
- Glass
- Body Color
- Colorless
- Bumper Included
- Yes
- USP Specification
- Type I
- ASTM Specification
- E1272
- Special Features
- Double Metric Scale, Calibrated to Contain
- Body Material
- Borosilicate Glass
- Autoclavable
- Yes
Description
Graduated Cylinder, Capacity - Metric 10 mL, Capacity - English Not Applicable, Graduation Increments - Metric 0.2 mL, Graduation Increments - English Not Applicable, Maximum Graduation - Metric 10 mL, Minimum Graduation - Metric 1 mL, Body Diameter - Metric 137 mm, Autoclavable Yes, Body Color Colorless, Clarity Clear, USP Specification Type I, Glassware Class A, Sterile/Non-Sterile Non-Sterile, Volumetric Calibration To Contain (TC), ASTM Specification E1272, Basic Material Glass
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.