Shop UNITED SCIENTIFIC
See all product information
Create Account
Graduated Cylinder, Colorless, PK10
- Mfr # CY137-50
- Zoro # G122760278
product price:Â
$
74.89
/pk of 10, $7.49/ea
Key Features
Body Material
Borosilicate Glass
Bumper Included
Yes
Graduation Increments - Metric
1 mL
Capacity - Metric
50 mL
Closure Included
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CY137-50
- Zoro #
- G122760278
- UPC #
- 840287222043
- Country of Origin
- India
- Body Material
- Borosilicate Glass
- Bumper Included
- Yes
- Graduation Increments - Metric
- 1 mL
- Capacity - Metric
- 50 mL
- Closure Included
- No
- USP Specification
- Type I
- Autoclavable
- Yes
- Minimum Graduation - Metric
- 10 mL
- Basic Material
- Glass
- Item
- Graduated Cylinder
- Special Features
- Double Metric Scale, Calibrated to Contain
- Includes
- Bumper
- Graduated
- Yes
- Maximum Graduation - Metric
- 50 mL
- Body Color
- Colorless
- Clarity
- Clear
- Volumetric Calibration
- To Contain (TC)
- ASTM Specification
- E438
Description
Graduated Cylinder, Capacity - Metric 50 mL, Capacity - English Not Applicable, Graduation Increments - Metric 1 mL, Graduation Increments - English Not Applicable, Maximum Graduation - Metric 50 mL, Minimum Graduation - Metric 10 mL, Body Diameter - Metric Not Applicable, Autoclavable Yes, Body Color Colorless, Clarity Clear, USP Specification Type I, Glassware Class B, Sterile/Non-Sterile Non-Sterile, Volumetric Calibration To Contain (TC), ASTM Specification E438, Basic Material Glass
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.