Graduated Cylinder, Colorless, PK2
- Mfr # UNCYLNGB-100
- Zoro # G422760619
product price:Â
$
19.45
/pk of 2, $9.73/ea
Key Features
Bumper Included
Yes
Clarity
Clear
Basic Material
Glass
USP Specification
Type I
Standards
ASTM E1272
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UNCYLNGB-100
- Zoro #
- G422760619
- UPC #
- 840287247275
- Country of Origin
- India
- Bumper Included
- Yes
- Clarity
- Clear
- Basic Material
- Glass
- Item
- Graduated Cylinder
- USP Specification
- Type I
- Standards
- ASTM E1272
- Graduation Increments - Metric
- 1 mL
- Special Features
- Annealing Point 565 Degrees C, Low Temperature Gradient, Softening Point 820 Degrees C, Heat Tolerance Strain Point 515 Degrees C
- ASTM Specification
- E1272
- Capacity - Metric
- 100 mL
- Maximum Graduation - Metric
- 100 mL
- Body Color
- Colorless
- Includes
- Bumper
- Closure Included
- No
- Minimum Graduation - Metric
- 10 mL
- Body Material
- Borosilicate Glass
- Graduated
- Yes
- Volumetric Calibration
- To Contain (TC)
- Autoclavable
- Yes
Description
Graduated Cylinder, Capacity - Metric 100 mL, Capacity - English Not Applicable, Graduation Increments - Metric 1 mL, Graduation Increments - English Not Applicable, Maximum Graduation - Metric 100 mL, Minimum Graduation - Metric 10 mL, Body Diameter - Metric Not Applicable, Autoclavable Yes, Body Color Colorless, Clarity Clear, USP Specification Type I, Glassware Class B, Sterile/Non-Sterile Non-Sterile, Volumetric Calibration To Contain (TC), ASTM Specification E1272, Basic Material Glass
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.