Shop UNITED SCIENTIFIC
See all product information
Create Account
Graduated Cylinder, Colorless
- Mfr # CY3021-2000
- Zoro # G322761013
product price:Â
$
120.99
/ea
Free Shipping & Returns
Key Features
Basic Material
Glass
USP Specification
Type I
Body Material
Borosilicate Glass
ASTM Specification
E1272
Graduated
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CY3021-2000
- Zoro #
- G322761013
- UPC #
- 840287205824
- Country of Origin
- India
- Basic Material
- Glass
- USP Specification
- Type I
- Body Material
- Borosilicate Glass
- ASTM Specification
- E1272
- Graduated
- Yes
- Item
- Graduated Cylinder
- Closure Included
- No
- Capacity - Metric
- 2 L
- Maximum Graduation - Metric
- 2,000 mL
- Autoclavable
- Yes
- Bumper Included
- Yes
- Standards
- ASTM E1272
- Minimum Graduation - Metric
- 200 mL
- Includes
- Bumper
- Body Color
- Colorless
- Clarity
- Clear
- Special Features
- Double Metric Scale, Calibrated to Contain
- Volumetric Calibration
- To Contain (TC)
- Graduation Increments - Metric
- 20 mL
Description
Graduated Cylinder, Capacity - Metric 2 L, Capacity - English Not Applicable, Graduation Increments - Metric 20 mL, Graduation Increments - English Not Applicable, Maximum Graduation - Metric 2,000 mL, Minimum Graduation - Metric 200 mL, Body Diameter - Metric Not Applicable, Autoclavable Yes, Body Color Colorless, Clarity Clear, USP Specification Type I, Glassware Class A, Sterile/Non-Sterile Non-Sterile, Volumetric Calibration To Contain (TC), ASTM Specification E1272, Basic Material Glass
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.