Graduated Cylinder, Colorless, PK2
- Mfr # UNCYLNGB-5
- Zoro # G522760786
product price:Â
$
11.35
/pk of 2, $5.68/ea
Key Features
USP Specification
Type I
Body Color
Colorless
Volumetric Calibration
To Contain (TC)
Basic Material
Glass
Standards
ASTM E1272
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UNCYLNGB-5
- Zoro #
- G522760786
- UPC #
- 840287247237
- Country of Origin
- India
- USP Specification
- Type I
- Body Color
- Colorless
- Volumetric Calibration
- To Contain (TC)
- Basic Material
- Glass
- Standards
- ASTM E1272
- Graduation Increments - Metric
- 0.1 mL
- ASTM Specification
- E1272
- Item
- Graduated Cylinder
- Minimum Graduation - Metric
- 1 mL
- Graduated
- Yes
- Special Features
- Annealing Point 565 Degrees C, Low Temperature Gradient, Softening Point 820 Degrees C, Heat Tolerance Strain Point 515 Degrees C
- Body Material
- Borosilicate Glass
- Bumper Included
- Yes
- Includes
- Bumper
- Clarity
- Clear
- Closure Included
- No
- Maximum Graduation - Metric
- 5 mL
- Capacity - Metric
- 5 mL
- Autoclavable
- Yes
Description
Graduated Cylinder, Capacity - Metric 5 mL, Capacity - English Not Applicable, Graduation Increments - Metric 0.1 mL, Graduation Increments - English Not Applicable, Maximum Graduation - Metric 5 mL, Minimum Graduation - Metric 1 mL, Body Diameter - Metric Not Applicable, Autoclavable Yes, Body Color Colorless, Clarity Clear, USP Specification Type I, Glassware Class A, Sterile/Non-Sterile Non-Sterile, Volumetric Calibration To Contain (TC), ASTM Specification E1272, Basic Material Glass
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.