MaxiRCF Centrifuge Tube, Conical, PP, 50 mL, Bulk, Trace Metal Free, 500PK

  • Mfr # UNP10483

  • Zoro # G116310984


product price:  $163.99
/pk 500, $0.33/ea
Free Shipping & Returns

Key Features

Material
Polypropylene
Color
Translucent
Standards
US FDA 21 CFR
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
UNP10483
Zoro #
G116310984
UPC #
840287247701
Country of Origin
India

Details

Item
Centrifuge Tube
Material
Polypropylene
Color
Translucent
Standards
US FDA 21 CFR
Capacity
50 mL
Sterile/Non-Sterile
Non-Sterile

Description

Manufactured using high-purity, virgin USP Class VI Medical grade polypropylene, these centrifuge tubes are free from natural rubber and heavy metal and conform to US FDA 21 CFR. Include leak-proof threaded HDPE caps that are free of added colorings and trace metals. A large, white marking spot allows you to easily label samples. MaxiRCF Trace Metal-Free Centrifuge Tubes with 20,000 x g maximum RCF work well for any high-density gradient separation. They are specifically manufactured to ensure that common trace metals and elements that can interfere with experiments are below an ICP-MS detection level of one part per billion < 1ppb. Metals included in testing are: Zinc, Boron, Iron, Copper, Manganese, Aluminum, Silicon, Nickel, Vanadium, Phosphorous, Cobalt, Chromium, Lithium, Selenium, Cadmium, Mercury, Arsenic and Lead. Available in sterile and non-sterile versions. Sterile versions are validated according to ISO 11137 for SAL 10-6 and packed 25 tubes per sealed bag, 20 bags per case of 500. Non-sterile versions are bulk-packed as a case of 500 tubes. DNase, RNase, Pyrogen and latex-free.


  • DNase, RNase, Pyrogen and latex-free.
  • Conform to US FDA 21 CFR
  • Leak Proof
  • Certified trace metal free

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.