Zoro Homepage

Media/Storage Bottle, 20000 mL

  • Mfr # BM20000

  • Zoro # G701059649


product price: $269.99
/ea
Free Shipping & Returns

Key Features

Capacity
20000 mL
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BM20000
Zoro #
G701059649
UPC #
-
Country of Origin
India

Details

Item
Media/Storage Bottle,20000 mL
Capacity
20000 mL

Description

Borosilicate glass media / storage bottle with 20000ml capacity. Autoclavable, with permanent white imprinted graduations and marking spot. Included GL45 cap is linerless; both the cap and drip-free ring are made from polypropylene and autoclavable to 140°C. Maximum use temperature of bottle is 450°C.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.