Media/Store Btl, Boro Glass, 139mm H, PK10
- Mfr # BSWM1000
- Zoro # G622760570
product price:Â
$
167.99
/pk of 10, $16.80/ea
Free Shipping & Returns
Key Features
USP Specification
Type I
Capacity - Metric
500 mL
Overall Height - Metric
139 mm
ASTM Specification
E438
Body Color
Colorless
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BSWM1000
- Zoro #
- G622760570
- UPC #
- 840287222203
- Country of Origin
- Czechia
- USP Specification
- Type I
- Capacity - Metric
- 500 mL
- ASTM Specification
- E438
- Body Color
- Colorless
- Body Material
- Borosilicate Glass
- Maximum Graduation - Metric
- 500 mL
- Item
- Media/Storage Bottle
- Clarity
- Clear
- Bottle Type
- Media/Storage
- Capacity - English
- 16 fl oz
- Numbers of Bottles Included
- 10
- Closure Included
- Yes
- Closure Material
- Polypropylene
- Closure Color
- Blue
- Graduation Increments - Metric
- 100 mL
- Autoclavable
- Yes
- Basic Material
- Glass
- Individually Wrapped
- Not Individually Wrapped
- Shape
- Rectangular
- Closure Type
- Screw-On
- Closure Liner Material
- Unlined
- Graduated
- Yes
- Front Closure
- Screw-On
Dimensions
- Overall Height - Metric
- 139 mm
- Body Diameter - Metric
- 105 mm
- Screw Closure Size
- GL-80
- Mouth Size
- Wide
Description
Media/Storage Bottle, Body Color Colorless, Body Material Borosilicate Glass, Body Diameter - Metric 105 mm, Bottle Type Media/Storage, Capacity - Metric 500 mL, Capacity - English 16 fl oz, Overall Height - Metric 139 mm, Clarity Clear, Closure Included Yes, Closure Liner Material Unlined, Screw Closure Size GL-80, Closure Color Blue, Mouth Size Wide, Autoclavable Yes, Graduated Yes, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric 100 mL
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.