Shop UNITED SCIENTIFIC
See all product information
Create Account
Media/Store Btl, Boro Glass, 185mm H, PK6
- Mfr # BSWM2000
- Zoro # G822761391
product price:Â
$
115.99
/pk of 6, $19.33/ea
Free Shipping & Returns
Key Features
Screw Closure Size
GL-80
Individually Wrapped
Not Individually Wrapped
Bottle Type
Media/Storage
Shape
Rectangular
Mouth Size
Wide
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BSWM2000
- Zoro #
- G822761391
- UPC #
- 840287222210
- Country of Origin
- Czechia
- Individually Wrapped
- Not Individually Wrapped
- Bottle Type
- Media/Storage
- Shape
- Rectangular
- Capacity - English
- 67.63 fl oz
- Item
- Media/Storage Bottle
- Clarity
- Clear
- Body Material
- Borosilicate Glass
- Numbers of Bottles Included
- 6
- ASTM Specification
- E438
- Autoclavable
- Yes
- Closure Included
- Yes
- Closure Type
- Screw-On
- Basic Material
- Glass
- Closure Color
- Blue
- USP Specification
- Type I
- Closure Liner Material
- Unlined
- Body Color
- Colorless
- Capacity - Metric
- 2 L
- Closure Material
- Polypropylene
- Graduation Increments - Metric
- 200 mL
- Graduated
- Yes
- Maximum Graduation - Metric
- 1,000 mL
- Front Closure
- Screw-On
Dimensions
- Screw Closure Size
- GL-80
- Mouth Size
- Wide
- Overall Height - Metric
- 185 mm
- Body Diameter - Metric
- 115 mm
Description
Media/Storage Bottle, Body Color Colorless, Body Material Borosilicate Glass, Body Diameter - Metric 115 mm, Bottle Type Media/Storage, Capacity - Metric 2 L, Capacity - English 67.63 fl oz, Overall Height - Metric 185 mm, Clarity Clear, Closure Included Yes, Closure Liner Material Unlined, Screw Closure Size GL-80, Closure Color Blue, Mouth Size Wide, Autoclavable Yes, Graduated Yes, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric 200 mL
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.